Protective plug LDPE 10044  4,4

  • ERIKS:14977973
Image 1
Image 2
Image 1
Image 2
Protective plug, LDPE transparent
Save to list
Not available in webshop
Estimated delivery date - 03/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
1000
Type
10044
Type
10044
Material
LDPE
D
4.4 mm
h
5.5 mm
K
9 mm
Thread size metric (M..)
M5
Colour
Natural colour
Material specification
Polyethylene