Protective plug LDPE 10035  3,5

  • ERIKS:14977971
Image 1
Image 2
Image 1
Image 2
Protective plug, LDPE transparent
Save to list
Not available in webshop
Estimated delivery date - 03/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
1000
Type
10035
Type
10035
Material
LDPE
D
3.5 mm
h
5 mm
K
9 mm
Thread size metric (M..)
M4
Colour
Natural colour
Material specification
Polyethylene