Protective plug LDPE 10021  2

  • ERIKS:14977969
Image 1
Image 2
Image 1
Image 2
Protective plug, LDPE transparent
Save to list
Not available in webshop
Estimated delivery date - 03/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
1000
Type
10021
Type
10021
Material
LDPE
D
2 mm
h
7 mm
K
3.5 mm
Thread size metric (M..)
M2,5
Colour
Natural colour
Material specification
Polyethylene