
€275.98/ meterexcl. VAT
€333.94incl. VAT
3.05 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Pyrojacket® |
Type | PJA |
Material | Glass-fibre/Silicone rubber |
Colour | Red |
Inner Diameter | 102 mm |
Wall thickness | 3.6 mm |
Minimum temperature | -54 °C |
Maximum temperature | 260 °C |
Roll length | 30 m |
€72.01/ meterexcl. VAT
€87.13incl. VAT
Sold per: 15Min. order: 15
72.2 In stock - Estimated delivery date 05/11/2026