
€248.90/ meterexcl. VAT
€301.17incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Pyrojacket® |
Type | PJA |
Material | Glass-fibre/Silicone rubber |
Colour | Red |
Inner Diameter | 89 mm |
Wall thickness | 3.6 mm |
Minimum temperature | -54 °C |
Maximum temperature | 260 °C |
Roll length | 30 m |
€67.45/ meterexcl. VAT
€81.61incl. VAT
Sold per: 15Min. order: 15
7 In stock - Estimated delivery date 11/01/2027