
€51.59/ meterexcl. VAT
€62.42incl. VAT
Sold per: 30Min. order: 30
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Pyrojacket® |
Type | PJA |
Colour | Red |
Inner diameter | 1.1/2 |
Inner Diameter | 38 mm |
Wall thickness | 3.61 mm |