
€509.20/ meterexcl. VAT
€616.13incl. VAT
Sold per: 30Min. order: 30
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Pyrojacket® |
Type | PJA |
Colour | Red |
Inner diameter | 6.1/2 |
Inner Diameter | 165 mm |
Wall thickness | 3.61 mm |