
€221.83/ meterexcl. VAT
€268.41incl. VAT
Sold per: 30Min. order: 30
7 In stock - Estimated delivery date 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Pyrojacket® |
Type | PJA |
Colour | Red |
Inner diameter | 6.1/4 |
Inner Diameter | 159 mm |
Wall thickness | 3.61 mm |