



€0.61/ pieceexcl. VAT
€0.74incl. VAT
24 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | K8 |
Material | PVC |
B | 12.5 mm |
D | 10 mm |
d1 | 8 mm |
H | 14 mm |
Colour | Black |
Material specification | Polyvinylchloride |