



€0.55/ pieceexcl. VAT
€0.67incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | K7 |
Material | PVC |
B | 9 mm |
D | 10 mm |
d1 | 7 mm |
H | 10.5 mm |
Colour | Black |
Material specification | Polyvinylchloride |