



€0.51/ pieceexcl. VAT
€0.62incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | K6 |
Material | PVC |
B | 11 mm |
D | 7 mm |
d1 | 6 mm |
H | 13 mm |
Colour | Black |
Material specification | Polyvinylchloride |