



€3.16/ pieceexcl. VAT
€3.82incl. VAT
20 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | K59 |
Material | PVC |
B | 27 mm |
D | 64 mm |
d1 | 59.5 mm |
H | 34 mm |
Colour | Black |
Material specification | Polyvinylchloride |