



€0.48/ pieceexcl. VAT
€0.58incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | K5 |
Material | PVC |
B | 12 mm |
D | 9 mm |
d1 | 5 mm |
H | 13 mm |
Colour | Black |
Material specification | Polyvinylchloride |