



€2.94/ pieceexcl. VAT
€3.55incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | K48 |
Material | PVC |
B | 28 mm |
D | 52 mm |
d1 | 48.5 mm |
H | 33 mm |
Colour | Black |
Material specification | Polyvinylchloride |