



€2.41/ pieceexcl. VAT
€2.92incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | K42 |
Material | PVC |
B | 26 mm |
D | 46 mm |
d1 | 42.5 mm |
H | 33 mm |
Colour | Black |
Material specification | Polyvinylchloride |