



€1.86/ pieceexcl. VAT
€2.25incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | K35 |
Material | PVC |
B | 25 mm |
D | 39 mm |
d1 | 35.5 mm |
H | 31.5 mm |
Colour | Black |
Material specification | Polyvinylchloride |