



€0.48/ pieceexcl. VAT
€0.58incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | K3 |
Material | PVC |
B | 8 mm |
D | 5.5 mm |
d1 | 3 mm |
H | 9 mm |
Colour | Black |
Material specification | Polyvinylchloride |