



€1.17/ pieceexcl. VAT
€1.42incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | K25 |
Material | PVC |
B | 24 mm |
D | 30 mm |
d1 | 25.5 mm |
H | 32 mm |
Colour | Black |
Material specification | Polyvinylchloride |