



€0.91/ pieceexcl. VAT
€1.10incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | K22 |
Material | PVC |
B | 22 mm |
D | 26 mm |
d1 | 22.5 mm |
H | 28.5 mm |
Colour | Black |
Material specification | Polyvinylchloride |