



€0.50/ pieceexcl. VAT
€0.61incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | K2 |
Material | PVC |
B | 6 mm |
D | 4.5 mm |
d1 | 2 mm |
H | 7 mm |
Colour | Black |
Material specification | Polyvinylchloride |