



€0.91/ pieceexcl. VAT
€1.10incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | K18 |
Material | PVC |
B | 21 mm |
D | 22 mm |
d1 | 18 mm |
H | 26 mm |
Colour | Black |
Material specification | Polyvinylchloride |