



€8.28/ pieceexcl. VAT
€10.02incl. VAT
2294 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TLV |
Material | FPM |
Colour | Green |
Connection termination size | DN80 |
Temperature range | from -30 to 200 °C |