



€4.43/ pieceexcl. VAT
€5.36incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TLV |
Material | FPM |
Colour | Green |
Connection termination size | DN50 |
Temperature range | from -30 to 200 °C |