



€32.98/ pieceexcl. VAT
€39.91incl. VAT
5 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TLV |
Material | FPM |
Colour | Green |
Connection termination size | DN100 |
Temperature range | from -30 to 200 °C |