



€5.58/ pieceexcl. VAT
€6.75incl. VAT
1595 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TLH |
Material | CSM |
Colour | Green |
Connection termination size | DN80 |
Temperature range | from -40 to 140 °C |