



€2,682.00/ pieceexcl. VAT
€3,245.22incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DRV235 |
Type | 147 |
Connection | Flange |
Nominal inner diameter | DN32 |
Capacity type | Standard |
Kvs value | 4.2 m³/h |
Pressure rating | PN40 |
Reduced pressure range | from 1.5 to 20 bar |
Maximum inlet pressure | 40 bar |
Maximum pressure difference | 1 bar |
Max. operating pressure | 40 bar |
Medium temperature | from 0 to 100 °C |
Ambient temperature | from 0 to 75 °C |
Housing material | Bronze |
Material quality | CC491K |
Seat material | CC491K |
Membrane material | NBR |
Spring material | Spring steel |
Material spring bonnet | Cast iron |
With couplers | No |
With pressure gauge | No |
Gauge port | 1/4" (8) internal thread (BSPP) |
Backflow preventer | No |
DN | DN32 |
A | 140 mm |
H | 302 mm |
L | 180 mm |
Weight | 10.9 kg |