PP strapping set 2, complete 16mm

  • ERIKS:23897537
  • Manufacturer:4030198175125
Image 1
Plastic tape strapping sets, 16 mm without portable dispenser
Design: Set
•     For occasional strapping
Suitable for light to medium-heavy packages.
•     Set comprising
Universal tensioner, 16 mm.
Plastic sealing pliers, 16 mm.
Tape dispensing carton, roll length 1000 m, 15.5x0.58 mm.
2000 pcs sealing sleeves, 16x28 mm.
Save to list

€364.63/ pieceexcl. VAT

€441.20incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150