Polyethylene food and pharmaceutical hose, roll=10m, I.D. 50x3.5mm

  • ERIKS:13629727
Image 1
Application
  • suction and blower hose for cold and hot air, light abrasive substances such as dust and powder during sanitation of asbestos insulation in buildings
  • also usable as bellows or expansion joint
Temperature range
-35 °C to +80 °C

Properties
  • PE foil, clamping profile in galvanized steel
  • high axial compressibility (4:1)
  • extremely flexible and kink resistant
  • good chemical resistance
  • abrasion protection via external clamp profile
Connections
free of choice or to be mounted directly on pipe

Assembly
worm drive clamps type Spiralex
Save to list

€39.96/ meterexcl. VAT

€48.35incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
AIRDUC PE 362
Internal diameter
50 mm
Wall thickness
3.5 mm
Outer Diameter
59
Vacuum-resistance at 20 °C
60 %
Temperature range
from 35 to 80 °C
Static wire
No
Maximum operating pressure
9 psi
Maximum operating pressure
0.6 bar