Polyethylene food and pharmaceutical hose, roll=10m, I.D. 110x4.5mm

  • ERIKS:13031562
Image 1
Application
  • suction and blower hose for cold and hot air, light abrasive substances such as dust and powder during sanitation of asbestos insulation in buildings
  • also usable as bellows or expansion joint
Temperature range
-35 °C to +80 °C

Properties
  • PE foil, clamping profile in galvanized steel
  • high axial compressibility (4:1)
  • extremely flexible and kink resistant
  • good chemical resistance
  • abrasion protection via external clamp profile
Connections
free of choice or to be mounted directly on pipe

Assembly
worm drive clamps type Spiralex
Save to list

€59.21/ meterexcl. VAT

€71.64incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150