€12.19/ pieceexcl. VAT
€14.75incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Poly-V Pulley TL |
Type | PJ |
Pitch circle diameter | 75 mm |
Number of grooves | 16 |
Bore type | Tapered bore |
Taper Lock | 1610 |
Outer Diameter | 75 mm |
Material | Cast iron |
Groove Width | 42 mm |
Maximum bore | 42 mm |
Face to Face length | 26 mm |
F | 95 mm |