Poly-V Taper Lock® Pulley 200 PJ 12 TL 2517

  • ERIKS:1059641
  • Manufacturer:8054652103956
Image 1
Save to list

€53.96/ pieceexcl. VAT

€65.29incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
Poly-V Pulley TL
Type
PJ
Pitch circle diameter
200 mm
Number of grooves
12
Bore type
Tapered bore
Taper Lock
2517
Outer Diameter
200 mm
Material
Cast iron
Groove Width
32.5 mm
Maximum bore
65 mm
Face to Face length
45 mm
F
80 mm