
€2.94/ pieceexcl. VAT
€3.56incl. VAT
1118 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | VKO |
Material | Cast iron |
Surface protection | Cr6-free zinc plated |
Code | VKO |
Maximum operating pressure | 10 bar |
Hose fitting type | Cap |
Hose fitting type 2 | Claw coupling |
Connection termination 2 | EA Standard |
Connection termination size 2 | Claw distance 42mm |
Seal material 2 | NBR |
Type of component | Cap/plug |