€1.59/ pieceexcl. VAT
€1.92incl. VAT
480 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | AISI 316 |
Code | 290 |
Maximum operating pressure | 25 bar |
Hose fitting type | Male thread |
Connection termination | BSPP |
Connection termination size | 1/2" |
Hose fitting type 2 | GF+ |
Connection termination 2 | Plug |
Connection termination size 2 | 1/2" |
Type of component | Cap/plug |