



€0.85/ pieceexcl. VAT
€1.03incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | 3 |
Type | 3 |
Height | 9.5 mm |
Material | TPE |
A | 4 mm |
B | 5.5 mm |
C | 4 mm |
D | 9 mm |
Hardness (Sh A) | 65 |
Colour | White |
Material specification | Thermoplastic Elastomer |