



€1.15/ pieceexcl. VAT
€1.39incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | 3 |
Type | 3 |
Height | 22 mm |
Material | PVC |
A | 6 mm |
B | 15 mm |
C | 7 mm |
D | 14 mm |
Hardness (Sh A) | 65 |
Colour | Black |
Material specification | Polyvinylchloride |