



€1.47/ pieceexcl. VAT
€1.78incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | 3 |
Type | 3 |
Height | 19 mm |
Material | PVC |
A | 10 mm |
B | 10 mm |
C | 9 mm |
D | 20 mm |
Hardness (Sh A) | 65 |
Colour | Black |
Material specification | Polyvinylchloride |