Products
Brands
About Eriks
Customer service
BE - English
Home
Plug-in stop NR 65 beige type ...
Plug-in stop NR 65 beige type 2 A/D=21/32
ERIKS:
12730369
Round plug-in stop as an impact buffer for engine-, equipment-and carriage building. Type 2 with milled contact area. Hardness: 65 Shore A.
Save to list
Log in to view price
Log in
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Series
2
Type
2
Height
32 mm
Material
NR
A
21 mm
B
20 mm
C
12 mm
D
32 mm
Hardness (Sh A)
65
Colour
Beige
Material specification
Natural rubber
See all variants
Log in