



€1.37/ pieceexcl. VAT
€1.66incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | 4 |
Type | 4 |
Material | LDPE |
A | 20 mm |
B | 15 mm |
C | 5 mm |
D | 23 mm |
Hardness (Sh A) | 65 |
Colour | Natural |
Material specification | Low-density polyethylen |