Plug-in stop adjustable rectangular HDPE 40x40 mm

  • ERIKS:12730884
Image 1
Image 2
Image 1
Image 2
Adjustable rectangular plug PA with metal inner thread to be used in combination with an adjustable screw. Colour: black.
Save to list

€3.00/ pieceexcl. VAT

€3.63incl. VAT

130 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
HDPE
h
7 mm
Pipe size
40 x 40 mm
Wall thickness
2 mm
Colour
Black
Thread Size
M10