Plug-in stop adjustable rectangular HDPE 35x35 mm

  • ERIKS:12730883
Image 1
Image 2
Image 1
Image 2
Adjustable rectangular plug PA with metal inner thread to be used in combination with an adjustable screw. Colour: black.
Save to list

€2.55/ pieceexcl. VAT

€3.09incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
HDPE
h
7 mm
Pipe size
35 x 35 mm
Wall thickness
2 mm
Colour
Black
Thread Size
M10