Plug-in stop adjustable PA AD=22 1.5-2 M8

  • ERIKS:12730864
Image 1
Adjustable round plug PA with metal inner threat for the purpose of adjustable screw. Colour: black.
Save to list

€0.79/ pieceexcl. VAT

€0.96incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
PA
Tube diameter
22 mm
Wall thickness
1.5 - 2.0 mm
Colour
Black
Thread Size
M8