Plug-in stop adjustable PA AD=22 1.5-2 M17

  • ERIKS:12730873
Image 1
Adjustable round plug PA with metal inner threat for the purpose of adjustable screw. Colour: black.
Save to list

€1.24/ pieceexcl. VAT

€1.50incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
PA
Tube diameter
32 mm
Wall thickness
1.5 mm
Colour
Black
Thread Size
M10