
€28.73/ pieceexcl. VAT
€34.76incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | AISI 316 |
Code | 117CS |
Maximum operating pressure | 40 bar |
Hose fitting type | Cap |
Hose fitting type 2 | Claw coupling |
Connection termination 2 | GEKA |
Connection termination size 2 | Claw distance 40mm |
Seal material 2 | FPM |
Type of component | Cap/plug |