
€46.80/ pieceexcl. VAT
€56.63incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | EKMV |
Material | AISI 316 |
Code | EKM |
Maximum operating pressure | 16 bar |
Hose fitting type | Cap with chain |
Hose fitting type 2 | Claw coupling |
Connection termination 2 | Claw type EK |
Connection termination size 2 | Claw distance 42mm |
Seal material 2 | FPM |
Type of component | Cap/plug |