



€105.77/ pieceexcl. VAT
€127.98incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket PWL |
Type | ASA50A-3 |
Series | Sprocket PWL |
Type | ASA50A-3 |
Number of teeth | 41 |
Pitch | 15.875 mm |
Pitch | 5/8 in |
Tooth width Simplex | 8.7 mm |
Material | Steel C45 (1.0503) |
Norm | ISO 606 - DIN 8188 - ANSI B29.1 |