Plate Wheel 28B-3 Z=76

  • ERIKS:14432153
  • Manufacturer:8054652065148
Image 1
Image 2
Image 1
Image 2
Save to list

€7,064.90/ pieceexcl. VAT

€8,548.53incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
Sprocket PWL
Type
28B-3
Series
Sprocket PWL
Type
28B-3
Number of teeth
76
Pitch
44.45 mm
Pitch
1.3/4 in
Material
Steel C45 (1.0503)
Norm
DIN 8187