Plate Wheel 28B-3 Z=40

  • ERIKS:14432150
  • Manufacturer:8054652065117
Image 1
Image 2
Image 1
Image 2
Save to list

€1,695.71/ pieceexcl. VAT

€2,051.81incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
Sprocket PWL
Type
28B-3
Series
Sprocket PWL
Type
28B-3
Number of teeth
40
Pitch
44.45 mm
Pitch
1.3/4 in
Material
Steel C45 (1.0503)
Norm
DIN 8187