



€182.87/ pieceexcl. VAT
€221.27incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket PWL |
Type | 28B-3 |
Series | Sprocket PWL |
Type | 28B-3 |
Number of teeth | 12 |
Pitch | 44.45 mm |
Pitch | 1.3/4 in |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |