€256.87/ pieceexcl. VAT
€310.81incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket PWL |
Type | 28B-2 |
Series | Sprocket PWL |
Type | 28B-2 |
Number of teeth | 19 |
Pitch | 44.45 mm |
Pitch | 1.3/4 in |
Pitch circle | 270.06 mm |
Outer Diameter | 288.6 mm |
Tooth width Simplex | 29.4 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |