€1,470.08/ pieceexcl. VAT
€1,778.80incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket PWL |
Type | 16B-2 |
Series | Sprocket PWL |
Type | 16B-2 |
Number of teeth | 110 |
Pitch | 25.4 mm |
Pitch | 1 in |
Pitch circle | 889.48 mm |
Outer Diameter | 901.5 mm |
Tooth width Simplex | 15.8 mm |
Tooth width Duplex | 47.7 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |